DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Radial Bearing, DBL Shield, 0.500 In. Bore

DAYTON| Zoro #: G1074272| Mfr #: 1ZGE3

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cage Material: Stamped Steel
Bearing Material: Chrome Steel
Outside Dia. Tolerance: +0/-13 micron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074272 Mfr #: 1ZGE3
Cage Material: Stamped SteelBearing Material: Chrome Steel
Outside Dia. Tolerance: +0/-13 micronLubrication: Grease
Max. RPM: 16000ABEC Tolerance: 1
Bearing Type: Double Shielded, FlangedBore Dia.: 0.5000"
Industry Number: FR8ZZWidth: 0.3125"
Bore Tolerance: +0/-10 micronDynamic Load Capacity:
Shield Material: Chrome SteelOutside Dia.: 1.1250"
Static Load Capacity: Country of Origin (subject to change): China

Description

Radial Ball Bearing, Double Shielded, Flanged, Bore Dia. 0.5000 In., Outside Dia. 1.1250 In., +0/-13 micron, Width 0.3125 In., ABEC Tolerance 1, Max. RPM 16000, Chrome Steel Bearing Material, Stamped Steel Cage Material, Chrome Steel Shield Material, Grease, Industry Number FR8ZZ

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews