DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Radial Bearing, Double Seal, 12mm Bore

DAYTON| Zoro #: G0788155| Mfr #: 1ZGH1

$10.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cage Material: Stamped Steel
Bearing Material: Chrome Steel
Outside Dia. Tolerance: +0/-13 micron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788155 Mfr #: 1ZGH1
Cage Material: Stamped SteelBearing Material: Chrome Steel
Outside Dia. Tolerance: +0/-13 micronLubrication: Grease
Max. RPM: 18000ABEC Tolerance: 1
Bearing Type: Double SealedBore Dia.: 12mm
Industry Number: 6201-2RSWidth: 10mm
Seal Material: Nitrile RubberBore Tolerance: +0/-10 micron
Outside Dia.: 32mmItem: Radial Ball Bearing
Country of Origin (subject to change): China

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 12mm, Outside Dia. 32mm, Width 10mm, Nitrile Rubber Seal Material, ABEC Tolerance 1, Max. RPM 18000, Chrome Steel Bearing Material, Stamped Steel Cage Material, Grease, Industry Number 6201-2RS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews