15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Radiant Ceiling Heater, 120V, 2560 BtuH

DAYTON| Zoro #: G1828644| Mfr #: 2YU54

$294.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828644 Mfr #: 2YU54
Width: 24"Hz: 60
Phase: 1Finish: Birch White Baked Enamel Electrostatic Painting
Item: Electric Radiant Ceiling HeaterWatts: 750
BtuH: 2560Length: 48"
Height: 1"Amps: 6.3
Standards: UL & CULFeatures: T-Bar Grip Clips
Manufacturers Warranty Length: 1 yr. Limited; 5 yr. ElementsMounting Type: T Bar Ceilings
kW: 0.750Country of Origin (subject to change): China

Product Description

Electric Radiant Ceiling Heater, Heater Voltage 120VAC, 750 Watts, 1 Phase, 6.3 Amps, 2560 BtuH, Mounting Type T Bar Ceilings, Length 48 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.750 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements, Standards UL & CUL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.