JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Radiant Ceiling Heater, 208V, 1280 BtuH

DAYTON| Zoro #: G2180306| Mfr #: 2YU53

$183.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180306 Mfr #: 2YU53
Width: 24"Hz: 60
Phase: 1Finish: Birch White Baked Enamel Electrostatic Painting
Item: Electric Radiant Ceiling HeaterWatts: 375
BtuH: 1280Features: T-Bar Grip Clips
Standards: UL, cULMounting Type: T Bar Ceilings
kW: 0.375Length: 24"
Height: 1"Amps: 1.8
Country of Origin (subject to change): China

Product Description

Electric Radiant Ceiling Heater, Heater Voltage 208VAC, 375 Watts, 1 Phase, 1.8 Amps, 1280 BtuH, Mounting Type T Bar Ceilings, Length 24 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.375 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements, Standards UL & CUL

Product Reviews

Save 15%. Sign up for Z-mail.