KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiant Ceiling Heater, 208V, 2560 BtuH

DAYTON| Zoro #: G0264092| Mfr #: 2YU57

$324.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Birch White Baked Enamel Electrostatic Painting
Height: 1"
Standards: UL, cUL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264092 Mfr #: 2YU57
Finish: Birch White Baked Enamel Electrostatic PaintingHeight: 1"
Standards: UL, cULAmps: 3.6
Hz: 60Length: 48"
BtuH: 2560Features: T-Bar Grip Clips
Manufacturers Warranty Length: 1 yr. Limited, 5 yr. ElementsItem: Electric Radiant Ceiling Heater
kW: 0.750Mounting Type: T Bar Ceilings
Width: 24"Heater Voltage: 208VAC
Phase: 1Watts: 750
Country of Origin (subject to change): China

Description

Electric Radiant Ceiling Heater, Heater Voltage 208VAC, 750 Watts, 1 Phase, 3.6 Amps, 2560 BtuH, Mounting Type T Bar Ceilings, Length 48 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.750 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited, 5 yr. Elements, Standards UL, CUL

Reviews