Radiant Ceiling Heater, 240V, 1280 BtuH

DAYTON| Zoro #: G1452132| Mfr #: 2YU51

$218.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452132 Mfr #: 2YU51
Width: 24"Hz: 60
Phase: 1Finish: Birch White Baked Enamel Electrostatic Painting
Item: Electric Radiant Ceiling HeaterWatts: 375
BtuH: 1280Length: 24"
Height: 1"Amps: 1.6
Standards: UL & CULFeatures: T-Bar Grip Clips
Manufacturers Warranty Length: 1 yr. Limited; 5 yr. ElementsMounting Type: T Bar Ceilings
kW: 0.375Country of Origin (subject to change): China

Product Description

Electric Radiant Ceiling Heater, Heater Voltage 240VAC, 375 Watts, 1 Phase, 1.6 Amps, 1280 BtuH, Mounting Type T Bar Ceilings, Length 24 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.375 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements, Standards UL & CUL

Product Reviews

Save 15%. Sign up for Z-mail.