KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiant Ceiling Heater, 240V, 2560 BtuH

DAYTON| Zoro #: G1896736| Mfr #: 2YU55

$312.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
kW: 0.750
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896736 Mfr #: 2YU55
Width: 24"kW: 0.750
Phase: 1BtuH: 2560
Finish: Birch White Baked Enamel Electrostatic PaintingHeater Voltage: 240VAC
Amps: 3.1Hz: 60
Manufacturers Warranty Length: 1 yr. Limited, 5 yr. ElementsItem: Electric Radiant Ceiling Heater
Length: 48"Features: T-Bar Grip Clips
Mounting Type: T Bar CeilingsHeight: 1"
Watts: 750Standards: UL, cUL
Country of Origin (subject to change): China

Description

Electric Radiant Ceiling Heater, Heater Voltage 240VAC, 750 Watts, 1 Phase, 3.1 Amps, 2560 BtuH, Mounting Type T Bar Ceilings, Length 48 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.750 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements, Standards UL & CUL

Reviews