Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Radiant Ceiling Heater, 277V, 1280 BtuH

DAYTON| Zoro #: G0784761| Mfr #: 2YU52

$213.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electric Radiant Ceiling Heater
Height: 1"
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784761 Mfr #: 2YU52
Item: Electric Radiant Ceiling HeaterHeight: 1"
Phase: 1Length: 24"
Manufacturers Warranty Length: 1 yr. Limited, 5 yr. ElementsAmps: 1.4
Standards: UL, cULWidth: 24"
Hz: 60kW: 0.375
Mounting Type: T Bar CeilingsBtuH: 1280
Features: T-Bar Grip ClipsHeater Voltage: 277VAC
Finish: Birch White Baked Enamel Electrostatic PaintingWatts: 375
Country of Origin (subject to change): China

Description

Electric Radiant Ceiling Heater, Heater Voltage 277VAC, 375 Watts, 1 Phase, 1.4 Amps, 1280 BtuH, Mounting Type T Bar Ceilings, Length 24 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.375 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements, Standards UL & CUL

Reviews