KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiant Ceiling Heater, 277V, 2560 BtuH

DAYTON| Zoro #: G0554477| Mfr #: 2YU56

$304.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electric Radiant Ceiling Heater
Height: 1"
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554477 Mfr #: 2YU56
Item: Electric Radiant Ceiling HeaterHeight: 1"
Phase: 1Length: 48"
Manufacturers Warranty Length: 1 yr. Limited, 5 yr. ElementsAmps: 2.7
Standards: UL, cULWidth: 24"
Hz: 60kW: 0.750
Mounting Type: T Bar CeilingsBtuH: 2560
Features: T-Bar Grip ClipsHeater Voltage: 277VAC
Finish: Birch White Baked Enamel Electrostatic PaintingWatts: 750
Country of Origin (subject to change): China

Description

Electric Radiant Ceiling Heater, Heater Voltage 277VAC, 750 Watts, 1 Phase, 2.7 Amps, 2560 BtuH, Mounting Type T Bar Ceilings, Length 48 In., Width 24 In., Height 1 In., Finish Birch White Baked Enamel Electrostatic Painting, 60 Hz, 0.750 kW, Features T-Bar Grip Clips, Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements, Standards UL & CUL

Reviews