KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50/70/100000 BtuH Radiant Portable Gas Heater, NG

DAYTON| Zoro #: G0811702| Mfr #: 1WVL8

$277.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fuel Rate: 104 cu. ft./hr.
Includes: Low Pressure Regulator
Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811702 Mfr #: 1WVL8
Fuel Rate: 104 cu. ft./hr.Includes: Low Pressure Regulator
Hz: 60Gas Type: NG
Width: 16-5/16"Height: 29-13/16"
Safety Features: Fuel Shut-off DeviceBtuH Output: 50 / 70 / 100,000
Item: Radiant Portable Gas HeaterFeatures: One Hand Piezo Ignition, Fuel Shut-off Device
Length: 16-5/16"Built-In Thermostat: No
Heating Area: 2900 sq. ft.Standards: CSA
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): China

Description

Radiant Portable Gas Heater, Gas Type NG, BtuH Output 50 / 70 / 100,000, Heating Area 2900 sq. ft., Fuel Rate 104 cu. ft./hr., Built-In Thermostat No, Height 29-13/16 In., Width 16-5/16 In., Length 16-5/16 In., 60 Hz, Features One Hand Piezo Ignition, Fuel Shut-off Device, Safety Features Fuel Shut-off Device, Manufacturers Warranty Length 1 yr., Standards CSA, Includes Low Pressure Regulator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews