Shop Alternate Products
This Product is Discontinued
Dayton
Raised Indicator Light, Amber, 240V (Discontinued)
Mfr # 22NY67
Zoro # G0103586
This Product is Discontinued
Key Features
- Voltage 240V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Amber
- Lamp Type Led
- Shape ROUND