Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ratcheting Winch, Spur, 2500 lb.

  • Zoro #: G4174737
  • Mfr #: 12U362
$193.42
  • Drum Capacity for 1/4 In. Cable: 62 ft
  • Item: Hand Winch
  • Application: For Pulling
See full product details
Out of Stock

Dayton #12U362 Specifications

  • Zoro #: G4174737
  • Mfr #: 12U362
  • Drum Capacity for 1/4 In. Cable: 62 ft
  • Item: Hand Winch
  • Application: For Pulling
  • Drum Capacity for 5/16 In. Cable: 45 ft
  • Gear Type: Spur Gear
  • Winch Gear Ratio: 15.24:1, 5.44:1
  • Winch Type: Pulling
  • Frame Color: Red and Yellow Chromate
  • Frame Finish: Powder Coated and Zinc Plated
  • Standards: SAE J1853
  • Includes: Handle with Molded Hand Grip
  • Drum Capacity for 7/32 In. Cable: 79 ft
  • Gear Ratio: 15.24:1, 5.44:1
  • Overall Length: 10 in
  • Handle Length: 10 1/32 in
  • Overall Height: 7 3/8 in
  • Frame Material: Steel
  • 1st Layer Load Capacity: 2,500 lb
  • Winch Gear Type: Spur
  • Overall Width: 7 7/8 in
  • Brake Included: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 2,500 lb, Winch Gear Ratio 15.24:1, 5.44:1, Brake Included Yes, Overall Length 10 in, Overall Width 7 7/8 in, Overall Height 7 3/8 in, Drum Capacity for 1/4 In. Cable 62 ft, Drum Capacity for 7/32 In. Cable 79 ft, Drum Capacity for 5/16 In. Cable 45 ft, Frame Material Steel, Frame Color Red and Yellow Chromate, Frame Finish Powder Coated and Zinc Plated, Handle Length 10 1/32 in, Standards SAE J1853

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #12U362