Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ratcheting Winch, Spur, No Brake, 900 lb.

  • Zoro #: G4201671
  • Mfr #: 12U358
$54.16
  • Drum Capacity for 1/8 In. Cable: 118 ft
  • Item: Hand Winch
  • Winch Gear Type: Spur
See full product details
Orders over $75 ship free.

Dayton #12U358 Specifications

  • Zoro #: G4201671
  • Mfr #: 12U358
  • Drum Capacity for 1/8 In. Cable: 118 ft
  • Item: Hand Winch
  • Winch Gear Type: Spur
  • Gear Ratio: 3.25:1
  • Frame Material: Steel
  • Handle Length: 3 7/16 in
  • Brake Included: No
  • Application: For Pulling
  • Gear Type: Spur Gear
  • Drum Capacity for 3/16 In. Cable: 42 ft
  • 1st Layer Load Capacity: 900 lb
  • Includes: Handle with Molded Hand Grip
  • Frame Color: Red and Yellow Chromate
  • Overall Width: 5 3/4 in
  • Winch Gear Ratio: 3.25:1
  • Overall Length: 6 3/4 in
  • Overall Height: 4 7/8 in
  • Winch Type: Pulling
  • Frame Finish: Powder Coated and Zinc Plated
  • Standards: SAE J1853
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 900 lb, Winch Gear Ratio 3.25:1, Brake Included No, Overall Length 6 3/4 in, Overall Width 5 3/4 in, Overall Height 4 7/8 in, Drum Capacity for 1/8 In. Cable 118 ft, Drum Capacity for 3/16 In. Cable 42 ft, Frame Material Steel, Frame Color Red and Yellow Chromate, Frame Finish Powder Coated and Zinc Plated, Handle Length 3 7/16 in, Standards SAE J1853, Includes Handle With Molded Hand Grip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #12U358