Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ratcheting Winch w/Strap, Spur, 1800 lb.

  • Zoro #: G3903602
  • Mfr #: 12U367
$136.32
  • Overall Height: 6 1/2 in
  • Frame Material: Steel
  • 1st Layer Load Capacity: 1,800 lb
See full product details
This item ships free.

Dayton #12U367 Specifications

  • Zoro #: G3903602
  • Mfr #: 12U367
  • Overall Height: 6 1/2 in
  • Frame Material: Steel
  • 1st Layer Load Capacity: 1,800 lb
  • Frame Finish: Powder Coated and Zinc Plated
  • Brake Included: No
  • Winch Gear Ratio: 9.78:1
  • Item: Hand Winch
  • Overall Width: 6 1/2 in
  • Winch Gear Type: Spur
  • Winch Type: Pulling
  • Handle Length: 9 27/32 in
  • Gear Type: Spur Gear
  • Overall Length: 10 in
  • Includes: Handle With Molded Hand Grip, 20 ft x 2 in Strap
  • Drum Capacity for 2 In. Strap: 20 ft
  • Gear Ratio: 9.78:1
  • Standards: SAE J1853
  • Application: For Pulling
  • Frame Color: Red and Yellow Chromate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 1,800 lb, Winch Gear Ratio 9.78:1, Brake Included No, Overall Length 10 in, Overall Width 6 1/2 in, Overall Height 6 1/2 in, Drum Capacity for 2 In. Strap 20 ft, Frame Material Steel, Frame Color Red and Yellow Chromate, Frame Finish Powder Coated and Zinc Plated, Handle Length 9 27/32 in, Standards SAE J1853, Includes Handle With Molded Hand Grip, 20 ft x 2 in Strap

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #12U367