Skip to Main Content
customer-service Help
Dayton

Ratcheting Winch w/Strap, Spur, 900 lb.

Dayton Ratcheting Winch w/Strap, Spur, 900 lb. 12U364
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.51
  • Overall Length: 6 3/4 in
  • Winch Type: Pulling
  • Handle Length: 6 1/2 in
See full product details
Orders over $75 ship free.
Total: $58.51

Dayton #12U364 Specifications

  • Overall Length: 6 3/4 in
  • Winch Type: Pulling
  • Handle Length: 6 1/2 in
  • Standards: SAE J1853
  • Includes: Handle With Molded Hand Grip, 15 ft x 2 in Strap
  • Drum Capacity for 2 In. Strap: 15 ft
  • Frame Finish: Powder Coated and Zinc Plated
  • Application: For Pulling
  • Frame Material: Steel
  • Frame Color: Red and Yellow Chromate
  • Overall Height: 4 7/8 in
  • Item: Hand Winch
  • Gear Type: Spur Gear
  • Gear Ratio: 3.25:1
  • Winch Gear Type: Spur
  • 1st Layer Load Capacity: 900 lb
  • Winch Gear Ratio: 3.25:1
  • Brake Included: No
  • Overall Width: 5 3/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 900 lb, Winch Gear Ratio 3.25:1, Brake Included No, Overall Length 6 3/4 in, Overall Width 5 3/4 in, Overall Height 4 7/8 in, Drum Capacity for 2 In. Strap 15 ft, Frame Material Steel, Frame Color Red and Yellow Chromate, Frame Finish Powder Coated and Zinc Plated, Handle Length 6 1/2 in, Standards SAE J1853, Includes Handle With Molded Hand Grip, 15 ft x 2 in Strap

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #12U364