PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rear Outlet Duct Kit, For Use With 2YV14

DAYTON| Zoro #: G0599627| Mfr #: 2YV15

$136.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Soft WhiteItem: Duct KitFrame Extends: Up to 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599627 Mfr #: 2YV15
Color: Soft WhiteItem: Duct Kit
Frame Extends: Up to 10"Mounting Type: Surface
Outside Width: 13-3/4"For Use With: 2YV14
Includes: MOUNTING HARDWAREStandards: UL/CUL
Outside Height: 9-3/4"Country of Origin (subject to change): United States

Description

Duct Kit, Mounting Type Surface, Frame Extends Up to 10 In., Outside Height 9-3/4 In., Outside Width 13-3/4 In., Color Soft White, For Use With 2YV14, Standards UL/CUL, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews