Rectangular Fire Damper, 11-3/4x13-3/4 In

DAYTON| Zoro #: G0781916| Mfr #: 2TGA9

$33.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Damper Height: 11-3/4"
Standards: UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
Damper Item: Fire Damper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781916 Mfr #: 2TGA9
Damper Height: 11-3/4"Standards: UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
Damper Item: Fire DamperFusible Link: 165 Degrees F
Item: Fire DamperFree Area: 0.772 sq. ft.
Includes: UL Fusible LinkFor Use With: Low Pressure HVAC Systems
Damper Shape: RectangularMounting Type: Static, Vertical
Fire Rated: 1-1/2 hr.Nominal Duct Height: 12"
Recommended Retaining Angle: 2TGH3Material: 22 ga. Galvanized Steel
Damper Width: 13-3/4"Nominal Duct Width: 14"
Damper Depth: 3-11/16"Country of Origin (subject to change): United States

Description

Fire Damper, Fire Damper, Rectangular, Mounting Type Static, Vertical, Nominal Duct Width 14 In., Nominal Duct Height 12 In., Damper Depth 3-11/16 In., Material 22 ga. Galvanized Steel, Damper Height 11-3/4 In., Damper Width 13-3/4 In., Recommended Retaining Angle 2TGH3, Fire Rated 1-1/2 hr., Free Area 0.772 sq. ft., Fusible Link 165 Degrees F, For Use With Low Pressure HVAC Systems, Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA, Includes UL Fusible Link

Reviews