Shop Alternate Products
This Product is Discontinued
Dayton
Refrig Evacuation Pump, 5.0 cfm, 6 ft. (Discontinued)
Mfr # 2VKY4
Zoro # G2076742
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/3 hp
- Inlet Port Size 1/4 in and 3/8 in Flare
- Voltage 115V AC
- Phase Single
- Weight 24 lb