BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Refrig Evacuation Pump, 9.0 cfm, 6 ft.

DAYTON| Zoro #: G2148054| Mfr #: 2VKY6

$577.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Overall Width: 5-11/16"Overall Height: 10-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148054 Mfr #: 2VKY6
Hz: 60Overall Width: 5-11/16"
Overall Height: 10-3/16"End Vacuum: 25 Microns
Item: Refrigerant Evacuation PumpIncludes: On/Off Rocker Switch, 5-15P
Weight: 37.5 lb.Cord: 6 ft.
Inlet Port Size: 1/4" and 3/8" FlareAmps AC: 9.0
HP: 1/2Voltage: 115VAC
Overall Length: 15-1/2"Body Material: Aluminum
Oil Capacity: 21 oz.Displacement: 9.0 cfm
Country of Origin (subject to change): China

Description

Refrigerant Evacuation Pump, 9.0 cfm Displacement, 1/2 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, Voltage 115VAC, Amps AC 9.0, 60 Hz, 25 Microns End Vacuum, Overall Length 15-1/2 In., Overall Height 10-3/16 In., Overall Width 5-11/16 In., Weight 37.5 lb., Oil Capacity 21 oz., Cord 6 ft., Body Material Aluminum, Includes On/Off Rocker Switch, 5-15P

Reviews