BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Register Kit, Wall, 7.5 to 15kW

DAYTON| Zoro #: G2162194| Mfr #: 2KMP2

$277.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: MSPH Series Plenum Heater, Mfr. No. 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9Mounting Type: WallFits KW: 7.5 to 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162194 Mfr #: 2KMP2
For Use With: MSPH Series Plenum Heater, Mfr. No. 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9Mounting Type: Wall
Fits KW: 7.5 to 15Item: Register Kit
Width: 12"Height: 14"
Includes: Installation InstructionsDepth: 2-1/2"
Country of Origin (subject to change): United States

Description

Register Kit, Mounting Type Wall, Fits KW 7.5 to 15, Width 12 In., Depth 2-1/2 In., Height 14 In., For Use With MSPH Series Plenum Heater, Mfr. No. 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9, Includes Installation Instructions

Reviews