Relay, 5 Pins, SPDT

DAYTON| Zoro #: G1567176| Mfr #: 5YR11

$18.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567176 Mfr #: 5YR11
Standards: E40944Contact Material: Durable Silver Alloy
Status Indicator: NoContact Rating: 15A @ 277VAC/28VDC
Pins: 5Contact Form: SPDT
Item: -1Coil Volts: 12VDC
Mounting: SideCountry of Origin (subject to change): China

Product Description

Square Base General Purpose Relay, Number of Pins 5, Contact Form SPDT, Contact Current Rating @ 28VDC 100 Milliamps, @ 120VAC 13 Amps, @ 240VAC 13 Amps, Coil Voltage Rating 12 VDC, HP Rating @ 120VAC 1/3, @ 240VAC 1/2, Flange Mount

Product Reviews

Save 15%. Sign up for Z-mail.