KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 5 Pins, SPDT

DAYTON| Zoro #: G1715944| Mfr #: 5YR12

$16.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Status Indicator: No
Pins: 5
Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715944 Mfr #: 5YR12
Status Indicator: NoPins: 5
Mounting: SideHP @ 240V: 1/2
Contact Form: SPDTContact Rating: 15A @ 277VAC/28VDC
Contact Material: Durable Silver AlloyCoil Volts: 24VDC
HP @ 120V: 1/3Standards: E40944
Country of Origin (subject to change): China

Description

Square Base General Purpose Relay, Number of Pins 5, Contact Form SPDT, Contact Current Rating @ 28VDC 51 Milliamps, @ 120VAC 13 Amps, @ 240VAC 13 Amps, Coil Voltage Rating 24 VDC, HP Rating @ 120VAC 1/3, @ 240VAC 1/2, Flange Mount

Reviews