HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G2353766| Mfr #: 5YR15

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: D
Standards: E40944
Coil Volts: 110VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353766 Mfr #: 5YR15
Socket Code: DStandards: E40944
Coil Volts: 110VDCSocket: 2A582
Push To Test: ManualStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 240VAC/28VDCItem: Plug-In Relay
Pins: 8Contact Form: DPDT
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Contact Rating 15A @ 240VAC/28VDC, 110VDC Coil Volts, DPDT Contact Form, Socket 2A582, LED and Mechanical Flag Status Indicator, Manual Push To Test, Standards E40944

Reviews