Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G1444913| Mfr #: 5YR17

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: DStandards: E40944Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444913 Mfr #: 5YR17
Socket Code: DStandards: E40944
Coil Volts: 12VDCSocket: 2A582
Push To Test: ManualStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 240VAC/28VDCItem: Plug-In Relay
Pins: 8Contact Form: DPDT
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Contact Rating 15A @ 240VAC/28VDC, 12VDC Coil Volts, DPDT Contact Form, Socket 2A582, LED and Mechanical Flag Status Indicator, Manual Push To Test, Standards E40944

Reviews