KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G0507385| Mfr #: 5YR18

$13.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Status Indicator: LED and Mechanical Flag
Push To Test: Manual
Item: Plug-In Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507385 Mfr #: 5YR18
Status Indicator: LED and Mechanical FlagPush To Test: Manual
Item: Plug-In RelaySocket: 2A582
Pins: 8Contact Form: DPDT
Contact Rating: 15A @ 240VAC/28VDCSocket Code: D
Coil Volts: 240VACStandards: E40944
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Contact Rating 15A @ 240VAC/28VDC, 240VAC Coil Volts, DPDT Contact Form, Socket 2A582, LED and Mechanical Flag Status Indicator, Manual Push To Test, Standards E40944

Reviews