Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G0736434| Mfr #: 5YR20

$13.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Pins: 8Coil Volts: 24VDCSocket Code: D
Save 15%. Sign up for Z-mail.


Zoro #: G0736434 Mfr #: 5YR20
Pins: 8Coil Volts: 24VDC
Socket Code: DStandards: E40944
Item: Plug-In RelayContact Rating: 15A @ 240VAC/28VDC
Status Indicator: LED and Mechanical FlagContact Form: DPDT
Socket: 2A582Push To Test: Manual
Country of Origin (subject to change): China


General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 15A @ 240V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 2, Socket 2A582, Status Indicator LED and Mechanical Flag, Push To Test Manual, Coil VA Rating 1.2, Standards E40944