BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G0930115| Mfr #: 5YR21

$13.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: DContact Form: DPDTPush To Test: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930115 Mfr #: 5YR21
Socket Code: DContact Form: DPDT
Push To Test: ManualCoil Volts: 48VDC
Item: Plug-In RelayStandards: E40944
Status Indicator: LED and Mechanical FlagPins: 8
Contact Rating: 15A @ 277VAC, 20A @ 28VDCSocket: 2A582
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 48VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 2, Socket 2A582, Status Indicator LED and Mechanical Flag, Push To Test Manual, Standards E40944

Reviews