Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G1740785| Mfr #: 5YR22

$13.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: D
Standards: E40944
Coil Volts: 6VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740785 Mfr #: 5YR22
Socket Code: DStandards: E40944
Coil Volts: 6VDCSocket: 2A582
Push To Test: ManualStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 240VAC, 12A @ 28VDCItem: Plug-In Relay
Pins: 8Contact Form: DPDT
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Contact Rating 15A @ 240VAC, 12A @ 28VDC, 6VDC Coil Volts, DPDT Contact Form, Socket 2A582, LED and Mechanical Flag Status Indicator, Manual Push To Test, Standards E40944

Reviews