Relay, Power, SPDT, 24VAC, Coil Volts

DAYTON| Zoro #: G1290301| Mfr #: 1EHY6

$7.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: E40944
Contact Form: SPDT
HP @ 120V: 1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290301 Mfr #: 1EHY6
Standards: E40944Contact Form: SPDT
HP @ 120V: 1/3Pins: 5
Status Indicator: NoCoil Volts: 24VAC
HP @ 240V: 1/2Contact Rating: 15A @ 277VAC/28VDC
Mounting: SideContact Material: Silver Alloy
Country of Origin (subject to change): China

Description

Relay, Plug In Power, Flange, Side, Contact Form SPDT, Pins 5, Base Type Square, Socket Flange, Number of Contacts 1, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 24VAC, Coil VA Rating 3, Hz 50/60, Height 2.8 In, Width 1.5 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews