BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Relay, Socket Module, 2Pin, 240VAC/VDC

DAYTON| Zoro #: G1721894| Mfr #: 1EGR9

$3.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Expansion ModuleLength (In.): 0.4Depth (In.): 1.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721894 Mfr #: 1EGR9
Item: Expansion ModuleLength (In.): 0.4
Depth (In.): 1.6Package Quantity: 1
Type: Metal Oxide Varistor, 240VAC/VDCWidth (In.): 1.4
For Use With: A, B, C Module SocketsStandards: E49375
Country of Origin (subject to change): China

Description

Expansion Module, Metal Oxide Varistor, 240VAC/VDC, Length (In.) 0.4, Width (In.) 1.4, Depth (In.) 1.6, For Use With A, B, C Module Sockets, Standards E49375

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews