KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, Socket Module, 2Pin, 24VAC/VDC

DAYTON| Zoro #: G2204027| Mfr #: 1EGR8

$3.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Metal Oxide Varistor, 24VAC/VDC
Item: Expansion Module
For Use With: A, B, C Module Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204027 Mfr #: 1EGR8
Type: Metal Oxide Varistor, 24VAC/VDCItem: Expansion Module
For Use With: A, B, C Module SocketsWidth (In.): 1.4
Package Quantity: 1Depth (In.): 1.6
Length (In.): 0.4Standards: E49375
Country of Origin (subject to change): China

Description

Relay, Socket Module, Metal Oxide Varistor, Number of Pins 2, Mounting Plug In To Socket, Voltage 24VAC/VDC, Length 0.4 In, Width 1.4 In, Depth 1.6 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews