Shop Alternate Products
This Product is Discontinued
Dayton
Relay, Socket Module, LED, 2Pin, 24VAC/VDC (Discontinued)
Mfr # 1EGR6
Zoro # G0265063
This Product is Discontinued
Key Features
- Type LED, 24VAC/VDC
- For Use With A, B, C Module Sockets
- Width (In.) 1.4
- Length (In.) 0.4
- Depth (In.) 1.6