SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Fan Blade

DAYTON| Zoro #: G1518194| Mfr #: 4ZA67

$212.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Propeller Dia. (In.): 36RPM: 635Blade Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518194 Mfr #: 4ZA67
Propeller Dia. (In.): 36RPM: 635
Blade Material: Galvanized SteelNumber of Blades: 4
Bore Dia. (In.): 25mmFor Use With: 3C613F, 4ZA70, and 5TR71F
Item: Replacement PropellerDrive Type: Belt
Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. 36 In., Bore Dia. 25mm In., Number of Blades 4, RPM 635, Blade Material Galavanized Steel, For Use With 3C613F, 4ZA70 and 5TR71F

Reviews