customer-service Help
Dayton

Replacement Filter Media, 4-9/16"x4-9/16"

Dayton Replacement Filter Media,  4-9/16"x4-9/16" 31CC62
Tap to zoom
Hover or click to zoom
$3.64
pkg. of 5 ($0.73/ea)
  • Depth: 1/8 in
  • Height: 4 9/16 in
  • Width: 4 9/16 in
See full product details
Orders over $75 ship free.

Total: $3.64

Dayton #31CC62 Specifications

  • Depth: 1/8 in
  • Height: 4 9/16 in
  • Width: 4 9/16 in
  • Material: Polyurethane Foam, UL94HF-1
  • Width (In.): 4-9/16
  • For Use With: 4YD86
  • Depth (In.): 1/8
  • Height (In.): 4-9/16
  • Package Quantity: 5
  • PPI Rating: 30
  • Agency Compliance: UL, RoHS, E60874
  • For Fan Size (In.): 4-11/16
  • Item: Replacement Filter Media
  • Standards: E60874, RoHS, UL
  • Fits Fan Shape: Square
  • Media Material: Polyurethane Foam
  • For Fan Size: 4-11/16"
  • Radiator Connection: 4 11/16 in
  • Product Type: Replacement Compact Axial Fan Filter Media
  • Country of Origin (subject to change): United States

Description

Replacement Compact Axial Fan Filter Media, Radiator Connection 4 11/16 in, For Use With 4YD86, Media Material Polyurethane Foam, Fits Fan Shape Square, 4 9/16 in Height, 4 9/16 in Width, 1/8 in Depth, Finish Black, PPI Rating 30, Standards E60874, RoHS, UL, Package Quantity 5

Reviews of Dayton #31CC62