KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Prefilter, For G2718317, G2622767

DAYTON| Zoro #: G0902806| Mfr #: 2HPB3

$25.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Included: Yes
Nominal Depth: 17-7/8"
Nominal Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902806 Mfr #: 2HPB3
Frame Included: YesNominal Depth: 17-7/8"
Nominal Height: 5/16"Nominal Filter Size: 5/16x13-7/16x17-7/8
For Use With: 2HPB1, 2HPB2Nominal Width: 13-7/16"
Country of Origin (subject to change): China

Description

Replacement Filter, Pre-Filter, For Use With G2718317, G2622767

Reviews