BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Replacement TiO2 and Carbon Filter, For G2622767

DAYTON| Zoro #: G1457547| Mfr #: 2HPB6

$91.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Height: 7/8"For Use With: 2HPB2Nominal Filter Size: 7/8x13-7/16x17-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457547 Mfr #: 2HPB6
Nominal Height: 7/8"For Use With: 2HPB2
Nominal Filter Size: 7/8x13-7/16x17-7/8Item: Ti02 and Carbon Filter
Nominal Depth: 17-7/8"Nominal Width: 13-7/16"
Frame Included: YesCountry of Origin (subject to change): China

Description

Ti02 and Carbon Filter, 7/8x13-7/16x17-7/8 Nominal Filter Size, Nominal Height 7/8 In., Nominal Width 13-7/16 In., Nominal Depth 17-7/8 In., For Use With 2HPB2, Frame Included Yes

Reviews