DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Replacement Latch, For Clevis Slip Hook

DAYTON| Zoro #: G0277846| Mfr #: 2YNX8

$12.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension A: 15/16"
Color: Silver
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277846 Mfr #: 2YNX8
Dimension A: 15/16"Color: Silver
Material: steelFinish: Painted
Trade Size: 7/32"Dimension C: 5/32"
Item: Replacement LatchDimension B: 1/2"
For Use With: Hook Mfr. No. 2YNX2Dimension D: 1/2"
Country of Origin (subject to change): China

Description

Replacement Latch, Material Steel, Trade Size 7/32 In., Dimension A 15/16 In., Dimension B 1/2 In., Dimension C 5/32 In., Dimension D 1/2 In., For Use With Hook Mfr. No. 2YNX2, Color Silver, Finish Painted

Reviews