KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Latch, For Clevis Slip Hook

DAYTON| Zoro #: G0307544| Mfr #: 2YNY1

$8.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Painted
Trade Size: 3/8"
For Use With: Hook Mfr. No. 2YNX4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307544 Mfr #: 2YNY1
Finish: PaintedTrade Size: 3/8"
For Use With: Hook Mfr. No. 2YNX4Dimension B: 1/2"
Item: Replacement LatchMaterial: steel
Dimension C: 1/8"Dimension A: 1-3/16"
Dimension D: 11/32"Color: Silver
Country of Origin (subject to change): China

Description

Replacement Latch, Hook Style For Clevis Slip, Trade Size 3/8 In., For Use With Hook G1997432

Reviews