KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Latch, For Clevis Slip Hook

DAYTON| Zoro #: G1695407| Mfr #: 2YNY3

$16.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Painted
Trade Size: 5/8"
For Use With: Hook Mfr. No. 2YNW9, Mfr. No. 2YNX6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695407 Mfr #: 2YNY3
Finish: PaintedTrade Size: 5/8"
For Use With: Hook Mfr. No. 2YNW9, Mfr. No. 2YNX6Dimension B: 1"
Item: Replacement LatchMaterial: steel
Dimension C: 3/16"Dimension A: 2-5/16"
Dimension D: 5/8"Color: Silver
Country of Origin (subject to change): China

Description

Replacement Latch, Material Steel, Trade Size 5/8 In., Dimension A 2-5/16 In., Dimension B 1 In., Dimension C 3/16 In., Dimension D 5/8 In., For Use With Hook Mfr. No. 2YNW9, Mfr. No. 2YNX6, Color Silver, Finish Painted

Reviews