SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Latch, For Clevis Slip Hook

DAYTON| Zoro #: G0855863| Mfr #: 2YNY4

$25.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension A: 2-11/16"Dimension B: 1-5/16"Finish: Painted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855863 Mfr #: 2YNY4
Dimension A: 2-11/16"Dimension B: 1-5/16"
Finish: PaintedDimension C: 3/16"
Color: SilverFor Use With: Hook Mfr. No. 2YNX1, Mfr. No. 2YNX7
Dimension D: 5/8"Trade Size: 3/4"
Material: SteelItem: Replacement Latch
Country of Origin (subject to change): China

Description

Replacement Latch, Hook Style For Clevis Slip, Trade Size 3/4 In., For Use With Hook G0606234, G0656214

Reviews