KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Prop, 20 In Dia, 15/32 In Bore

DAYTON| Zoro #: G1471251| Mfr #: 2MVX7

$73.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement Propeller
Blade Material: Black Powder Coated Aluminum
Bore Dia. (mm): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471251 Mfr #: 2MVX7
Item: Replacement PropellerBlade Material: Black Powder Coated Aluminum
Bore Dia. (mm): 12HP: 1/5
Bore Dia. (In.): 15/32RPM: 1100/900
For Use With: 2LY96 and 2LY99Number of Blades: 3
Propeller Dia. (In.): 20Drive Type: Direct
Country of Origin (subject to change): China

Description

Replacement Propeller, Propeller Dia. (In.) 20, Bore Dia. (In.) 15/32, Bore Dia. (mm) 12, Number of Blades 3, HP 1/5, RPM 1100/900, Blade Material Black Powder Coated Aluminum, For Use With 2LY96 and G0376722

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews