Replacement Propeller, 27 In Dia

DAYTON| Zoro #: G2072016| Mfr #: 4DFU3

$355.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Propeller
Remarks: Commonly used as replacement propeller for spray booth fans
Keyway (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072016 Mfr #: 4DFU3
Item: PropellerRemarks: Commonly used as replacement propeller for spray booth fans
Keyway (In.): 3/16RPM High: 1850
Required Motor HP: 11-1/22Required HP @ Lower RPM: 1
Number of Set Screws: 1Blade Material: Spark Resistant Cast Aluminum
Dimension A (In.): 26-1/4Bore Dia. (In.): 3/4
Blade Height (In.): 26-1/4Rotation: CW Facing Discharge
Required HP @ Higher RPM: 2Pitch (Deg.): 25
Propeller Dia. (In.): 27RPM Low: 1400
Number of Blades: 6Blade Width (In.): 2-7/16
Dimension B (In.): 2-7/16Type: Replacement
Country of Origin (subject to change): Taiwan

Description

Propeller, Replacement, Propeller Dia 27 In, Bore Dia 3/4 In, Number of Blades 6, Pitch 25 Deg, Blade Material Spark Resistant Cast Aluminum, Clockwise Facing Discharge Rotation, CFM @ 0.000-In SP 7900/9315/10,440, Blade Height 26 1/4 In, Blade Width 2 7/16 In

Reviews