Replacement Propeller, 30 In Dia

DAYTON| Zoro #: G1651063| Mfr #: 4DFU4

$550.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Propeller
Remarks: Commonly used as replacement propeller for spray booth fans
Keyway (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651063 Mfr #: 4DFU4
Item: PropellerRemarks: Commonly used as replacement propeller for spray booth fans
Keyway (In.): 1/4RPM High: 1625
Required Motor HP: 235Required HP @ Lower RPM: 2
Number of Set Screws: 1Blade Material: Spark Resistant Cast Aluminum
Dimension A (In.): 29-1/4Bore Dia. (In.): 1
Blade Height (In.): 29-3/8Rotation: CW Facing Discharge
Required HP @ Higher RPM: 5Pitch (Deg.): 30
Propeller Dia. (In.): 30RPM Low: 1170
Number of Blades: 6Blade Width (In.): 2-1/4
Dimension B (In.): 2-13/16Type: Replacement
Country of Origin (subject to change): Taiwan

Description

Propeller, Replacement, Propeller Dia 30 In, Bore Dia 1 In, Number of Blades 6, Pitch 30 Deg, Blade Material Spark Resistant Cast Aluminum, Clockwise Facing Discharge Rotation, CFM @ 0.000-In SP 12,215/14,450/16,800, Blade Height 29.375 In, Blade Width 2 13/16 In

Reviews