Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Reusable Filter, Unit Mounted, 3 to 5kW
  • Zoro #: G0285205
  • Mfr #: 2KMN5
$147.45
  • Item: Reusable Filter
  • For Use With: MSPH Series Plenum Heater, Mfr. No. 2HCX4, 2HCX3, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY2, 2HCY4, 2HCY1, 2HCY3
  • Mounting Type: Unit Mounted
See full product details
This item ships free.

Dayton #2KMN5 Specifications

  • Zoro #: G0285205
  • Mfr #: 2KMN5
Item: Reusable Filter For Use With: MSPH Series Plenum Heater, Mfr. No. 2HCX4, 2HCX3, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY2, 2HCY4, 2HCY1, 2HCY3
Mounting Type: Unit Mounted Depth: 1"
Height: 12-1/2" Width: 14"
Fits KW: 3 to 5 Includes: Installation Instructions
Material: Fiberglass Standards: ETL Listed
Overall Height: 12-1/2" Color: White
Finish: Unfinished Overall Depth: 1"
Overall Dimensions - H x W x D: 12-1/2" x 14" x 1" Overall Width: 14"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reusable Filter, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 14 In., Depth 1 In., Height 12-1/2 In., For Use With MSPH Series Plenum Heater, Mfr. No. 2HCX4, 2HCX3, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY2, 2HCY4, 2HCY1, 2HCY3, Includes Installation Instructions

Reviews of Dayton #2KMN5