Reusable Filter, Unit Mounted

DAYTON| Zoro #: G0333593| Mfr #: 2KMN7

$156.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Reusable FilterMounting Type: Unit MountedFits KW: 7.5 to 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333593 Mfr #: 2KMN7
Item: Reusable FilterMounting Type: Unit Mounted
Fits KW: 7.5 to 15Width: 13-1/2"
Height: 17"For Use With: MSPH Series Plenum Heater, Mfr. No. 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9
Includes: Installation InstructionsDepth: 1"
Country of Origin (subject to change): United States

Description

Reusable Filter, Mounting Type Unit Mounted, Fits KW 7.5 to 15, Width 13-1/2 In., Depth 1 In., Height 17 In., For Use With MSPH Series Plenum Heater, Mfr. No. 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9, Includes Installation Instructions

Reviews