SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Air Duct, For Use With 5EAJ6

DAYTON| Zoro #: G2151572| Mfr #: 2NRX7

$213.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 19-11/16"Item: Rigid Self Supported Triple Cool Air DuctFor Use With: 5EAJ6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151572 Mfr #: 2NRX7
Length: 19-11/16"Item: Rigid Self Supported Triple Cool Air Duct
For Use With: 5EAJ6Duct Dia.: 4-15/16"
Country of Origin (subject to change): Korea, Republic of

Description

Rigid Self Supported Triple Cool Air Duct, Duct Dia. 4-15/16 In., Length 19-11/16 In., For Use With 5EAJ6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews