Roll About Floor Stand, Steel

DAYTON| Zoro #: G0949566| Mfr #: 2ATD1

$957.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fan Accessory Finish: Polyester Coating
Fan Accessory Color: Gray
Fan Accessory Type: Stand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949566 Mfr #: 2ATD1
Fan Accessory Finish: Polyester CoatingFan Accessory Color: Gray
Fan Accessory Type: StandFor Use With: Dayton Heavy Duty Air Cannons, 24 to 36"
Fan Accessory Material: SteelItem: Roll About Floor Stand
Country of Origin (subject to change): United States

Description

Roll About Floor Stand, Fan Accessory Material Steel, Fan Accessory Color Gray, Fan Accessory Finish Polyester Coating, For Use With Dayton Heavy Duty Air Cannons, 24 to 36 In., Fan Accessory Type Stand

Reviews