KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain, Conveyor, C2060H ANSI, 10 ft.

DAYTON| Zoro #: G0473742| Mfr #: 2YDY3

$64.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 1390 lb.
Overall Width: 1.248"
Inside Pin Dia.: 0.234"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473742 Mfr #: 2YDY3
Max. Allowable Load: 1390 lb.Overall Width: 1.248"
Inside Pin Dia.: 0.234"Pitch: 1-1/2"
Tensile Strength: 12,100 lb.Connecting End to Center Line: 0.662"
Length: 10 ft.Pin Link Plate Thickness: 0.125"
Roller Dia.: 0.469"Roller Link Plate Height: 0.683"
Hole Dia.: 0.233"Temp. Range: 10 Degrees to 150 Degrees F
Chain Type: ConveyorItem: Roller Chain
Roller Bushing Width: 0.500"Pin Length: 1.248"
Number of Strands: SingleRivet End to Center Line: 0.586"
Material: carbon steelANSI Chain Size: C2060H
Outside Pin Dia.: 0.234"Country of Origin (subject to change): Taiwan, Province of China

Description

Roller Chain, Conveyor, Industry Chain Size C2060H, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1-1/2 In., Chain Overall Width 1.248 In., Chain Length 10 ft., Chain Roller Dia. 0.469 In., Roller Bushing Width 0.500 In., Max. Allowable Load 1390 lb., Chain Tensile Strength 12,100 lb., Temp. Range 10 Degrees to 150 Degrees F

Reviews