KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain, Riveted, 100-2 ANSI, 10 ft.

DAYTON| Zoro #: G0566307| Mfr #: 2YDZ1

$607.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 8570 lb.
Overall Width: 3.075"
Number of Strands: Double
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566307 Mfr #: 2YDZ1
Max. Allowable Load: 8570 lb.Overall Width: 3.075"
Number of Strands: DoublePitch: 1-1/4"
Tensile Strength: 50,690 lb.Connecting End to Center Line: 1.590"
Length: 10 ft.Pin Link Plate Thickness: 0.156"
Roller Dia.: 0.750"Roller Link Plate Height: 1.165"
Hole Dia.: 0.374"Temp. Range: 10 Degrees to 150 Degrees F
Chain Type: Standard RivetedItem: Roller Chain
Roller Bushing Width: 0.750"Pin Length: 3.075"
Inside Pin Dia.: 0.375"Rivet End to Center Line: 1.485"
Material: carbon steelANSI Chain Size: 100-2
Country of Origin (subject to change): China

Description

Roller Chain, Standard Riveted, Industry Chain Size 100-2, Carbon Steel Chain Material, Number of Strands Double, Industry Chain Pitch 1-1/4 In., Chain Overall Width 3.075 In., Chain Length 10 ft., Chain Roller Dia. 0.750 In., Roller Bushing Width 0.750 In., Max. Allowable Load 8570 lb., Chain Tensile Strength 50,690 lb., Temp. Range 10 Degrees to 150 Degrees F

Reviews