Roller Lever Arm, 4 In. Arm L

DAYTON| Zoro #: G1978207| Mfr #: 4VZD1

$5.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.84"Roller Width: 0.27"Arm Width: 0.80"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978207 Mfr #: 4VZD1
Arm Depth: 0.84"Roller Width: 0.27"
Arm Width: 0.80"Roller Position: Offset
Actuator Type: Standard RollerFor Use With: Mfr. No. 4VZA3, 4VZA4, 4VZA2, 4VZA5, 4VZA6, 4VZA8, 4VZC6, 4VZC5
Item: Limit Switch Lever ArmRoller Material: Plastic
Arm Length: 4.00"Roller Dia.: 0.78"
Arm Material: SteelCountry of Origin (subject to change): Brazil

Description

Adjustable Lever Arm, Metallic Roller, Arm Length 4 In., Depth 0.85 In, Width 0.8 In, Wheel Dia. 0.78 In., Wheel Width 0.27 In., Material of Construction Steel, Roller Position Offset, For Use With G3313186, 4VZA4, G3432502, G3273821, G0984925, G0422457, G1997572, G1888503

Reviews